This item is Discontinued.

Beta Torx(R) Flat Offset Star Key, T9, T10, T15, T20, T25, T27, T30, T40 Tip Size 000970368

Torx(R) Flat Offset Star Key, T9, T10, T15, T20, T25, T27, T30, T40 Tip Size (Discontinued)

  • Mfr # 000970368
  • Zoro # G1126960
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000970368
Zoro #
G1126960
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T9, T10, T15, T20, T25, T27, T30, T40

Details

Handle Type
Flat
SAE or Metric
Torx(R)
Shape
Offset Star
Includes
(8) Offset Key Wrenches for Torx(R) Head Screws: T9, T10, T15, T20, T25, T27, T30, T40
Item
Offset Hex Key Wrench Set,8 pcs.

Description

Offset Hex Key Wrench Set,8 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.