This item is Discontinued.

No Product Image Available

Torx(R) L Shape Offset Star Key, T15 Tip Size (Discontinued)

  • Mfr # 000970215
  • Zoro # G1126750
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000970215
Zoro #
G1126750
UPC #
08014230350288
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
72mm
Handle Length
17mm
Tip Size
T15
Handle-Length
17mm
Arm-Length
72mm

Details

Handle Type
L Shape
SAE or Metric
Torx(R)
Shape
Offset Star
Item
Offset Hex Key Wrench,T15

Description

Offset Hex Key Wrench,T15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.