Zoro Homepage
This item is Discontinued.
No Product Image Available

Metric L Shape Offset Hex Key, 30mm Tip Size (Discontinued)

  • Mfr # 000960300
  • Zoro # G1124501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000960300
Zoro #
G1124501
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
309mm
Handle Length
140mm
Tip Size
30mm
Arm-Length
309mm
Handle-Length
140mm

Details

Finish
Chrome plated
Handle Type
L Shape
SAE or Metric
Metric
Shape
Offset Hex
Item
Offset Hexagon Key Wrench,30mm

Description

Offset Hexagon Key Wrench,30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.