
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000960070
Zoro #
G1124422
UPC #
08014230025056
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
99mm
Handle Length
40mm
Tip Size
7mm
Handle-Length
40mm
Arm-Length
99mm
Details
Finish
Chrome plated
Handle Type
L Shape
SAE or Metric
Metric
Shape
Offset Hex
Item
Offset Hexagon Key Wrench,7mm
Description
Offset Hexagon Key Wrench,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.