Metric L Shape Offset Hex Key, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm Tip Size (Discontinued)
- Mfr # 000960367
- Zoro # G1124809
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000960367
Zoro #
G1124809
UPC #
08014230635392
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Details
Finish
Chrome plated
Handle Type
L Shape
SAE or Metric
Metric
Shape
Offset Hex
Includes
(7) Offset Hexagon key Wrenches: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Item
Offset Hexagon Key Wrench Set,7 pcs.
Description
Offset Hexagon Key Wrench Set,7 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.