This item is Discontinued.

Beta Torx(R) T-handle Offset Star Key, T10 Tip Size 000970710

Torx(R) T-handle Offset Star Key, T10 Tip Size (Discontinued)

  • Mfr # 000970710
  • Zoro # G1126872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000970710
Zoro #
G1126872
UPC #
08014230050157
Country of Origin
Italy

Dimensions

Arm Length
179mm
Handle Length
70mm
Tip Size
T10
Handle-Length
70mm
Arm-Length
179mm

Details

Handle Type
T-handle
SAE or Metric
Torx(R)
Shape
Offset Star
Item
Offset Key Wrench,T10

Description

Offset Key Wrench,T10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.