Shop BETA

97TTX T-Handle, Torx Key with Ergonomic Handle, T10

  • Mfr # 000970710

  • Zoro # G1474747


product price:  $12.75
/ea

Key Features

Tip Size
T10
Measurement Type
Torx
Tether Ready
No
Number of Tips
2
Number of Ball Ends
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000970710
Zoro #
G1474747
UPC #
8014230050157
Country of Origin
Italy

Dimensions

Tip Size
T10

Details

Measurement Type
Torx
Tether Ready
No
Number of Tips
2
Number of Ball Ends
0
Key Shape
T-Shape

Description

The 97TTX series of of torx drivers are manufactured in Italy and feature ergonomic T-handles for a comfort grip while delivering high torque. The interior round bar is one-piece, molded into the handle for industrial grade strength. The wrench has the same size torx on the extended leg and short leg, with the size of each wrench printed in bold black numbers on the handle for easy identification. The end of the handle has a hole for hanging on a hook or attaching a lanyard. This wrench fits fasteners with a T10 female Torx head and measures 179mm long x 70mm wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.