
97TTX T-Handle, Torx Key with Ergonomic Handle, T7
Mfr # 000970707
Zoro # G1493717
product price:Â $11.89
/eaKey Features
Tip Size
T7
Measurement Type
Torx
Number of Tips
2
Tether Ready
No
Number of Ball Ends
0
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000970707
Zoro #
G1493717
UPC #
8014230665139
Country of Origin
Italy
Dimensions
Tip Size
T7
Details
Measurement Type
Torx
Number of Tips
2
Tether Ready
No
Number of Ball Ends
0
Key Shape
T-Shape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.