This item is Discontinued.

Beta Offset Screwdriver, Slotted, 0.8mm x 4mm Slotted 0.8mm x 4mm 012360201

Offset Screwdriver, Slotted, 0.8mm x 4mm Slotted 0.8mm x 4mm (Discontinued)

  • Mfr # 012360201
  • Zoro # G1088013
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012360201
Zoro #
G1088013
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.8mm x 4mm
Shank Length
100mm
Overall Length
100mm

Details

Item
Offset Screwdriver,Slotted,0.8mm x 4mm
Tip Style Group
Slotted
SAE or Metric
Metric
Features
Compliant to UNI 7079 DIN 5200
Tip Style
Slotted
Number of Pieces
1

Description

Offset Screwdriver,Slotted,0.8mm x 4mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.