This item is Discontinued.

Beta Offset Screwdriver, Slotted, 1.2x8mm Slotted 1.2mm x 8mm 012360204

Offset Screwdriver, Slotted, 1.2x8mm Slotted 1.2mm x 8mm (Discontinued)

  • Mfr # 012360204
  • Zoro # G1088007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012360204
Zoro #
G1088007
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.2mm x 8mm
Shank Length
150mm
Overall Length
150mm

Details

Item
Offset Screwdriver,Slotted,1.2x8mm
Tip Style Group
Slotted
Features
Compliant to UNI 7079 DIN 5200
SAE or Metric
Metric
Tip Style
Slotted
Number of Pieces
1

Description

Offset Screwdriver,Slotted,1.2x8mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.