This item is Discontinued.

Beta Tool Organizer, 300mm L x 330mm W 020800000

Tool Organizer, 300mm L x 330mm W (Discontinued)

  • Mfr # 020800000
  • Zoro # G1096133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020800000
Zoro #
G1096133
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
145mm
Overall Length
300mm
Overall Width
330mm

Details

Item
Tool Organizer
Features
Removable, Folding 12 Clear Tote-Trays, Can be Hooked to Belt Loops

Description

Organizer Tool Case,Empty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.