This item is Discontinued.

Beta Outside Micrometer, 50 to 75mm 016580075

Outside Micrometer, 50 to 75mm (Discontinued)

  • Mfr # 016580075
  • Zoro # G1051500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
016580075
Zoro #
G1051500
UPC #
08014230085074
Country of Origin
China

Details

Item
Outside Micrometer
Resolution
0.01mm
Range
50 to 75mm

Description

Outside Micrometer,50-75mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.