
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012560013
Zoro #
G1088381
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
#0
Shank Size
4mm
Overall Length
27mm
Details
Bit Style
Phillips
Shank Style
Hex
SAE or Metric
SAE
For Use With
Cross Head Phillips Screws
Item
Phillips Screwdriver Bit,Ph0
Description
Phillips Screwdriver Bit,Ph0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.