
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012560011
Zoro #
G1088348
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
4mm
Overall Length
27mm
Point Size
#000
Details
Bit Style
Phillips
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Cross Head Phillips Screws
SAE or Metric
SAE
Item
Phillips Screwdriver Bit,Ph000
Description
Phillips Screwdriver Bit,Ph000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.