
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012560014
Zoro #
G1088442
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
4mm
Point Size
#1
Overall Length
27mm
Details
Bit Style
Phillips
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Phillips Screwdriver Bit,Ph1
For Use With
Cross Head Phillips Screws
SAE or Metric
SAE
Description
Phillips Screwdriver Bit,Ph1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.