This item is Discontinued.

No Product Image Available

Pilot Drill for Arbor, 6.35mm x 80mm (Discontinued)

  • Mfr # 004500252
  • Zoro # G1135193
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004500252
Zoro #
G1135193
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
105mm
Bit Dia.
6.35mm

Details

Item
Pilot Drill for Arbor,6.35mm x 80mm
Number of Pieces
1

Description

Pilot Drill for Arbor,6.35mm x 80mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.