This item is Discontinued.

Beta 175mm L 1" Cap. Pipe Wrench 003660017

175mm L 1" Cap. Pipe Wrench (Discontinued)

  • Mfr # 003660017
  • Zoro # G1060810
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
003660017
Zoro #
G1060810
UPC #
08014230026787
Country of Origin
China

Dimensions

Overall Length
175mm

Details

Item
Pipe Wrench
Jaw Capacity
1"
Features
Light Pattern

Description

Pipe Wrench,175mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.