This item is Discontinued.

Beta Plier, Fork-Type Jaw, 200mm 010600020

Plier, Fork-Type Jaw, 200mm (Discontinued)

  • Mfr # 010600020
  • Zoro # G1046311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010600020
Zoro #
G1046311
UPC #
08014230094540
Country of Origin
China

Dimensions

Jaw Width
70 mm
Overall Length
200 mm

Details

Plier Item
Adjustable Self-Locking Pliers
Plier Jaw Style
Fork Type Jaw
Item
Plier,Fork-Type Jaw,200mm

Description

Plier,Fork-Type Jaw,200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.