Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
023000513
Zoro #
G1069402
UPC #
-
Country of Origin
China
Dimensions
Height
462mm
Width
330mm
Details
Color
Red
Features
Retractable Side Handles For Case of Handling
Number of Drawers
8
Locking System
Central Lock
Tool Storage Type Included
Top Tool Chest
Drawer Slides
Ball Bearing
Number of Handles
8
Configuration
(4) 50mm H; (3) 70mm H; (1) 100mm
System of Measurement
Metric
Item
Portable Tool Chest
Description
Portable Tool Chest Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.