
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009650019
Zoro #
G1045182
UPC #
08014230538488
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
300mm, 450mm, 600mm
Overall Width
16mm, 20mm, 20mm
Details
Pry Bar Sub-Category
Pry Bars
Includes
(3) Pry Bar Set: 300mm, 450mm, 600mm
Number of Pieces
3
Item
Pry Bar Set,3 pcs.
Description
Pry Bar Set,3 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.