This item is Discontinued.

Beta 35mm Ratchet Action Cable Cutter 011340032

35mm Ratchet Action Cable Cutter (Discontinued)

  • Mfr # 011340032
  • Zoro # G1046768
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011340032
Zoro #
G1046768
UPC #
08014230076423
Country of Origin
Germany

Dimensions

Overall Length
260mm

Details

Cutting Action
Ratcheting
Features
Cutting Capacity 35mm; Burnished Finish
Item
Ratchet Cable Cutter,35mm

Description

Ratchet Cable Cutter,35mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.