This item is Discontinued.

Beta Resistant Torx Head Screwdriver, T30 T30 Round 012080030

Resistant Torx Head Screwdriver, T30 T30 Round (Discontinued)

  • Mfr # 012080030
  • Zoro # G1087830
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012080030
Zoro #
G1087830
UPC #
08014230404219
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T30
Shank Length
100mm
Overall Length
220mm

Details

Item
Resistant Torx Head Screwdriver,T30
Tip Style Group
Torx(R)
Number of Pieces
1
Tip Style
Tamper Resistant Torx(R)
SAE or Metric
Torx(R)
Shank Shape
Round

Description

Resistant Torx Head Screwdriver,T30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.