This item is Discontinued.

Beta Bit Holder Bit 240mm, , Num. of pieces:8 008550010

Bit Holder Bit 240mm, , Num. of pieces:8 (Discontinued)

  • Mfr # 008550010
  • Zoro # G1042489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008550010
Zoro #
G1042489
UPC #
08014230692128
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
240mm
Point Size
PH1, PH2, PZ1, PZ2, 0.8 X 5.5 mm, 4mm, 5mm

Details

Bit Style
Bit Holder
SAE or Metric
SAE, Metric
Measurement Type
SAE/Metric
Number of Pieces
8
Includes
(2) Phillips Bits: PH1, PH2; (2) Pozidriv Supadriv Bits: PZ1, PZ2; (1) Slotted Bit: LP 0.8 X 5.5 mm; (2) Hexagon Bits: 4mm, 5mm; (1) Bit Holder
Item
Rev Ratchet Bit Holder and Handle

Description

Rev Ratchet Bit Holder and Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.