
142 Series 12-Point Reversible Ratcheting Combination Wrench, Metric 27mm
Mfr # 001420027
Zoro # G1483549
product price: $57.75
/eaKey Features
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
001420027
Zoro #
G1483549
UPC #
8014230531205
Country of Origin
Taiwan, Province of China
Dimensions
Head Size
27mm
Description
The Beta 142 Series of Reversible Ratcheting Combination Wrenches are engineered for professionals who demand speed, precision, and durability in every application. Built with a 12‐point ratcheting ring and a reversible lever, this wrench allows quick direction changes without removing the tool from the fastener-ideal for tight or obstructed spaces. Both the open end and ratcheting box end feature a 15° offset, giving you improved knuckle clearance, better leverage, and easier access around obstructions. This thoughtful geometry enhances comfort and efficiency during repetitive or high‐torque tasks. The ratcheting mechanism uses a 72‐tooth gear, requiring only a 5° swing arc to engage the next tooth. This ultra‐fine movement is perfect for confined spaces where traditional wrenches cannot swing freely. The high tooth count also provides smoother, more controlled ratcheting action, improving precision and reducing fatigue during extended use. Crafted from high‐quality materials and designed for long‐lasting performance, the Beta 142 Series delivers reliable torque transfer and exceptional durability. Whether you're working in automotive repair, mechanical maintenance, or industrial assembly, this 6mm reversible ratcheting wrench provides the accessibility, speed, and control needed for professional‐grade results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.