This item is Discontinued.

Beta Reversible Ball Head Screwdriver, 3mm Hex 3mm 012810343

Reversible Ball Head Screwdriver, 3mm Hex 3mm (Discontinued)

  • Mfr # 012810343
  • Zoro # G1090962
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012810343
Zoro #
G1090962
UPC #
08014230511467
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3mm
Shank Length
175mm
Overall Length
175mm

Details

Item
Reversible Ball Head Screwdriver,3mm
Tip Style Group
Hex
Tip Style
Ball Hex
SAE or Metric
Metric
Number of Pieces
1

Description

Reversible Ball Head Screwdriver,3mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.