This item is Discontinued.

Beta Reversible Ball Head Screwdriver, 4mm Hex 4mm 012810344

Reversible Ball Head Screwdriver, 4mm Hex 4mm (Discontinued)

  • Mfr # 012810344
  • Zoro # G1090947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012810344
Zoro #
G1090947
UPC #
08014230511474
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
4mm
Shank Length
175mm
Overall Length
175mm

Details

Item
Reversible Ball Head Screwdriver,4mm
Tip Style Group
Hex
SAE or Metric
Metric
Number of Pieces
1
Tip Style
Ball Hex

Description

Reversible Ball Head Screwdriver,4mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.