This item is Discontinued.

Beta Reversible Ball Head Screwdriver, 5mm Hex 5mm 012810345

Reversible Ball Head Screwdriver, 5mm Hex 5mm (Discontinued)

  • Mfr # 012810345
  • Zoro # G1090457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012810345
Zoro #
G1090457
UPC #
08014230511481
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5mm
Shank Length
175mm
Overall Length
175mm

Details

Item
Reversible Ball Head Screwdriver,5mm
Tip Style Group
Hex
Tip Style
Ball Hex
Number of Pieces
1
SAE or Metric
Metric

Description

Reversible Ball Head Screwdriver,5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.