
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012810346
Zoro #
G1090560
UPC #
08014230511498
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
6mm
Shank Length
175mm
Overall Length
175mm
Details
Item
Reversible Ball Head Screwdriver,6mm
Tip Style Group
Hex
Tip Style
Ball Hex
Number of Pieces
1
SAE or Metric
Metric
Description
Reversible Ball Head Screwdriver,6mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.