This item is Discontinued.

Beta 1/2" Male Square Drive, 281mm Reversible Ratchet, 1/2" Drive 009200926

1/2" Male Square Drive, 281mm Reversible Ratchet, 1/2" Drive (Discontinued)

  • Mfr # 009200926
  • Zoro # G1082459
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200926
Zoro #
G1082459
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2" Male Square
Overall Length
281mm
Shank Length
281mm

Details

Item
Reversible Ratchet,1/2" Drive
Handle Material
Bi-Material
Features
Reversible Ratchet; 52 Tooth Mechanism; Socket Release Button; Ring Nut Reversal System on Ratchet Head
SAE or Metric
SAE
Number of Pieces
1
Handle Type
Rotating Handle

Description

Reversible Ratchet,1/2 In. Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.