This item is Discontinued.

Beta 1/2" Drive 72 Geared Teeth Hand Ratchet 009200895

This item is Discontinued.

Beta

1/2" Drive 72 Geared Teeth Hand Ratchet (Discontinued)

Mfr # 009200895
Zoro # G1902876
UPC # 8014230191966
Country of Origin Italy
Category Hand Ratchets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200895
Zoro #
G1902876
UPC #
8014230191966
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Reversing
Yes

Description

The BETA TOOLS 9200895 Reversible Ratchet is an essential for your toolbox. This reversible ratchet has a 1/2" drive, which makes it easy to work with small sockets and accessories. It features a high strength aluminum housing that helps protect the gears from damage during heavy duty applications. The gear mechanism is built to last. This BETA TOOLS 9200895 Reversible Ratchet will definitely be your new favorite companion on the job site.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.