This item is Discontinued.

Beta 1/4" Male Square Drive, 126mm Reversible Ratchet, 1/4" Drive 009000884

1/4" Male Square Drive, 126mm Reversible Ratchet, 1/4" Drive (Discontinued)

  • Mfr # 009000884
  • Zoro # G1077218
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000884
Zoro #
G1077218
UPC #
08014230750002
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4" Male Square
Overall Length
126mm
Shank Length
126mm

Details

Item
Reversible Ratchet,1/4" Drive
Handle Type
Rotating Handle
Handle Material
Bi-Material
SAE or Metric
SAE
Number of Pieces
1

Description

Reversible Ratchet,1/4 In. Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.