Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beta 3/8" Male Square Drive, 222mm Reversible Ratchet, 3/8" Drive 009100884

3/8" Male Square Drive, 222mm Reversible Ratchet, 3/8" Drive (Discontinued)

  • Mfr # 009100884
  • Zoro # G1079342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009100884
Zoro #
G1079342
UPC #
08014230750026
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8" Male Square
Overall Length
222mm
Shank Length
222mm

Details

Item
Reversible Ratchet,3/8" Drive
Handle Material
Bi-Material
Handle Type
Rotating Handle
Features
Reversible Ratchet; 52 Tooth Mechanism; Socket Release Button; Ring Nut Reversal System on Ratchet Head
SAE or Metric
SAE
Number of Pieces
1

Description

Reversible Ratchet,3/8 In. Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.