
Reversible Screwdriver, Cross Head, 2-3 #2, #3 175mm (Discontinued)
- Mfr # 012810332
- Zoro # G1090761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012810332
Zoro #
G1090761
UPC #
08014230511306
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#2,#3
Shank Length
175mm
Overall Length
175mm
Details
Item
Reversible Screwdriver,Cross Head,2-3
Number of Pieces
1
Tip Style
Pozidriv(R) Supadriv(R)
SAE or Metric
SAE
Description
Reversible Screwdriver,Cross Head,2-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.