Zoro Homepage
This item is Discontinued.
Beta Reversible Screwdriver, PH2 Phillips #1, 1mm x 5.5mm 012810322

Reversible Screwdriver, PH2 Phillips #1, 1mm x 5.5mm (Discontinued)

  • Mfr # 012810322
  • Zoro # G1090752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012810322
Zoro #
G1090752
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1, 1mm x 5.5mm
Shank Length
175mm
Overall Length
175mm

Details

Item
Reversible Screwdriver,PH2
Tip Style Group
Phillips
SAE or Metric
SAE, Metric
Number of Pieces
1
Tip Style
Phillips; Slotted

Description

Reversible Screwdriver,PH2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.