
Reversible Screwdriver, PH3 Phillips #2, 1.2mm x 6.5mm (Discontinued)
- Mfr # 012810323
- Zoro # G1090728
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012810323
Zoro #
G1090728
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#2, 1.2mm x 6.5mm
Shank Length
175mm
Overall Length
175mm
Details
Item
Reversible Screwdriver,PH3
Tip Style Group
Phillips
Number of Pieces
1
Tip Style
Phillips; Slotted
SAE or Metric
SAE, Metric
Description
Reversible Screwdriver,PH3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.