
Reversible Screwdriver, Slot, 0.8x4-1.2mm Slotted 0.8mm x 4mm (Discontinued)
- Mfr # 012810302
- Zoro # G1090737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012810302
Zoro #
G1090737
UPC #
08014230511382
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
0.8mm x 4mm
Shank Length
175mm
Overall Length
175mm
Details
Item
Reversible Screwdriver,Slot,0.8x4-1.2mm
Tip Style Group
Slotted
SAE or Metric
Metric
Number of Pieces
1
Tip Style
Slotted
Description
Reversible Screwdriver,Slot,0.8x4-1.2mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.