This item is Discontinued.

Beta Reversible Screwdriver, Slot, 1x5.5-1.2mm Slotted Extended 012810304

Reversible Screwdriver, Slot, 1x5.5-1.2mm Slotted Extended (Discontinued)

  • Mfr # 012810304
  • Zoro # G1090719
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012810304
Zoro #
G1090719
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
Extended
Overall Length
118mm
Drive Size
1/4"

Details

Item
Reversible Screwdriver,Slot,1x5.5-1.2mm
Tip Style Group
Slotted
Number of Pieces
1
SAE or Metric
SAE
Bit Style
Hex

Description

Reversible Screwdriver,Slot,1x5.5-1.2mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.