This item is Discontinued.

Beta Reversible Screwdriver, T4 Torx(R) T20, T25 012810352

Reversible Screwdriver, T4 Torx(R) T20, T25 (Discontinued)

  • Mfr # 012810352
  • Zoro # G1090527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012810352
Zoro #
G1090527
UPC #
08014230511535
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T20, T25
Shank Length
175mm
Overall Length
175mm

Details

Item
Reversible Screwdriver,T4
Tip Style Group
Torx(R)
Tip Style
Torx(R)
SAE or Metric
Torx(R)
Number of Pieces
1

Description

Reversible Screwdriver,T4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.