This item is Discontinued.

Beta Ring Wrench for Belt Tightening, 16mm 014770116

Ring Wrench for Belt Tightening, 16mm (Discontinued)

  • Mfr # 014770116
  • Zoro # G1048831
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
014770116
Zoro #
G1048831
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
555mm
Wrench Head Sizes
16mm

Details

SAE or Metric
Metric
Number of Pieces
1
Measurement Type
Metric
Item
Ring Wrench for Belt Tightening,16mm

Description

Ring Wrench for Belt Tightening,16mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.