This item is Discontinued.

Beta Mobile Rolling Cab With Anti-Tilt System, 7 Drawer, Orange, Thermoplastic, 445mm W x 955mm H 024002171

Mobile Rolling Cab With Anti-Tilt System, 7 Drawer, Orange, Thermoplastic, 445mm W x 955mm H (Discontinued)

  • Mfr # 024002171
  • Zoro # G1069719
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024002171
Zoro #
G1069719
UPC #
08014230646817
Country of Origin
China

Dimensions

Width
445mm
Height
955mm
Length
740mm

Details

Item
Mobile Rolling Cab With Anti-Tilt System
Number of Drawers
7
Color
Orange
Material
Thermoplastic
Features
Drawer Bases Protected By Foamed Rubber Mats;Four Castors 125 Mm In : 2 Fixed And 2 Steering (One With Brake); Integrated Side Bottle holder;Paper Roll Holder Item 2400S-R/Pc Can Also Be Included; Thermoplastic worktop Designed to Match Tool Chests C22S, C23S, C23SC and C23ST
Tool Storage Type Included
Rolling Cabinet
Locking System
Central Lock
Drawer Slides
Ball Bearing
Load Rating
1763 lb.
System of Measurement
Metric
Configuration
(5) 588mm L x 367mm W x 70mm H; (1) 588mm L x 367mm W x 140mm H; (1) 588mm L x 367mm W x 210mm H

Description

Roller Cabinet,7 Drawer,Anti-Tilt,Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.