Mobile Rolling Cab With Anti-Tilt System, 8 Drawer, Orange, Thermoplastic, 445mm W x 955mm H (Discontinued)
- Mfr # 024002181
- Zoro # G1069728
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024002181
Zoro #
G1069728
UPC #
8014230781006
Country of Origin
China
Dimensions
Width
445mm
Height
955mm
Length
740mm
Details
Item
Mobile Rolling Cab With Anti-Tilt System
Number of Drawers
8
Color
Orange
Material
Thermoplastic
Features
Drawer Bases Protected By Foamed Rubber Mats;Four Castors 125 Mm In : 2 Fixed And 2 Steering (One With Brake); Integrated Side Bottle holder;Paper Roll Holder Item 2400S-R/Pc Can Also Be Included; Thermoplastic worktop Designed to Match Tool Chests C22S, C23S, C23SC and C23ST
Drawer Slides
Ball Bearing
Load Rating
1763 lb.
Tool Storage Type Included
Rolling Cabinet
Locking System
Central Lock
Configuration
(6) 588mm L x 367mm W x 70mm H; (2) 588mm L x 367mm W x 140mm H
System of Measurement
Metric
Description
Roller Cabinet,8 Drawer,Anti-Tilt,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.