
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024002281
Zoro #
G1069770
UPC #
-
Country of Origin
China
Dimensions
Height
970mm
Width
445mm
Details
Color
Orange
Item
Mobile Rolling Cab With Anti-Tilt System, Long Model
Features
Number of Drawers
8
Material
Nylon
Locking System
Central Lock
Configuration
(6) 882mm L x 367mm W x 70mm H; (2) 882mm L x 367mm W x 140mm H
Drawer Slides
Ball Bearing
Load Rating
2204 lb.
System of Measurement
Metric
Tool Storage Type Included
Rolling Cabinet
Description
Roller Cabinet,8 Drawer,Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.