This item is Discontinued.

No Product Image Available

Rversible Screwdriver Set, 8 pcs. 175mm (Discontinued)

  • Mfr # 012810530
  • Zoro # G1090490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012810530
Zoro #
G1090490
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0-0.8mm X 4mm, #1-1mm x 5.5mm, #2-1.2mm x 6.5mm; T6-T8, T7-T9, T10-T15, T20-T25, T30-T40
Shank Length
175mm
Overall Length
175mm

Details

Item
Rversible Screwdriver Set,8 pcs.
Includes
(8) Reversible Screwdrivers; (1) 1/4" Hex Drive Interchangeable Blade Screwdriver Handle
SAE or Metric
SAE, Metric, Torx(R)
Number of Pieces
9
Tip Style
Phillips, Slotted; Torx(R)

Description

Rversible Screwdriver Set,8 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.