This item is Discontinued.

Beta Screw Clamp, 240mm 015930020

Screw Clamp, 240mm (Discontinued)

  • Mfr # 015930020
  • Zoro # G1050539
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
015930020
Zoro #
G1050539
UPC #
08014230099033
Country of Origin
China

Dimensions

Throat Depth
100mm
Size
240mm

Details

Max. Opening
240mm
Number of Pieces
1
Locking Clamp Product Grouping
Screw Clamps
Item
Screw Clamp,240mm

Description

Screw Clamp,240mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.