
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012600069
Zoro #
G1089109
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
2mm x 12mm
Shank Length
250mm
Overall Length
377mm
Details
Item
Screwdriver,12mm x 250mm
Tip Style Group
Slotted
Number of Pieces
1
SAE or Metric
Metric
Shank Shape
Round
Features
Compliant to ISO 2380
Tip Style
Slotted
Description
Screwdriver,12mm x 250mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.