This item is Discontinued.

Beta Screwdriver, Cross Head, PZ0 #0 60mm 012690000

Screwdriver, Cross Head, PZ0 #0 60mm (Discontinued)

  • Mfr # 012690000
  • Zoro # G1090000
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012690000
Zoro #
G1090000
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0
Shank Length
60mm
Overall Length
160mm

Details

Item
Screwdriver,Cross Head,PZ0
Number of Pieces
1
Features
Compliant to UNI/ISO 8764
SAE or Metric
SAE
Tip Style
Pozidriv(R) Supadriv(R)

Description

Screwdriver,Cross Head,PZ0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.