This item is Discontinued.

Beta Screwdriver, Extra-Short, 4.5mm x 30mm Phillips #1 012020103

Screwdriver, Extra-Short, 4.5mm x 30mm Phillips #1 (Discontinued)

  • Mfr # 012020103
  • Zoro # G1087392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012020103
Zoro #
G1087392
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
30mm
Overall Length
86.5mm

Details

Item
Screwdriver,Extra-Short,4.5mm x 30mm
Tip Style Group
Phillips
Tip Style
Phillips
Features
Compliant to UNI/ISO 8764; Extra-Short Series
SAE or Metric
SAE
Number of Pieces
1

Description

Screwdriver,Extra-Short,4.5mm x 30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.