Screwdriver, Extra-Short, 6mm x 30mm Phillips #2 (Discontinued)
- Mfr # 012020106
- Zoro # G1087438
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012020106
Zoro #
G1087438
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#2
Shank Length
30mm
Overall Length
86.5mm
Details
Item
Screwdriver,Extra-Short,6mm x 30mm
Tip Style Group
Phillips
Tip Style
Phillips
Features
Compliant to UNI/ISO 8764; Extra-Short Series
Number of Pieces
1
SAE or Metric
SAE
Description
Screwdriver,Extra-Short,6mm x 30mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.