
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012990021
Zoro #
G1091680
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
#1
Shank Length
30mm
Overall Length
86mm
Details
Item
Screwdriver,Extra Short,PZ1
Tip Style
Pozidriv(R) Supadriv(R)
Number of Pieces
1
SAE or Metric
SAE
Features
Compliant to UNI/ISO 8764
Description
Screwdriver,Extra Short,PZ1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.