Zoro Homepage
This item is Discontinued.
Beta Screwdriver, Extra Short, PZ2 #2 30mm 012990024

Screwdriver, Extra Short, PZ2 #2 30mm (Discontinued)

  • Mfr # 012990024
  • Zoro # G1091741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012990024
Zoro #
G1091741
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
#2
Shank Length
30mm
Overall Length
86mm

Details

Item
Screwdriver,Extra Short,PZ2
Features
Compliant to UNI/ISO 8764
Tip Style
Pozidriv(R) Supadriv(R)
SAE or Metric
SAE
Number of Pieces
1

Description

Screwdriver,Extra Short,PZ2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.